{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application range | HART | |
ISO code indexable insert | TNGA 160412 | |
Corner radius | 1.2 mm | |
Grade | PT600M | |
Tool material | Ceramic | |
Cutting conditions | continuous | |
Chamfer | S02025 | |
Cutting depth ap | 0.1 mm - 0.9 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 200 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 255850 HART | |
EAN / GTIN | 4960664546381 | |
Manufacturer number | TCV06611 |
This article |
Recommendations |
|
---|---|---|
TNGA 160412 HART |
||
Application range | HART | HART |
Number of changes/inserts | 6 | 6 |
Corner radius | 1.2 | 0.8 |
ISO code indexable insert | TNGA 160412 | TNGA 160408 |
Finishing/roughing assignment | Semi-roughing | Finishing |
Cutting conditions | continuous | continuous |
Grade | PT600M | KB7205 |