{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scope of application | GG | |
ISO code indexable insert | CNGA 120404 | |
Corner radius | 0.4 mm | |
Type | PT600M | |
Tool material | Ceramic | |
Cutting conditions | continuous; heavily interrupted; slightly interrupted | |
Chamfer | T02025 | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.15 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 550 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number |
255803 GG
Copy |
|
EAN / GTIN |
4960664545520
Copy |
|
Manufacturer number |
TCV01002
Copy |
|
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |