• The item cannot be ordered due to missing prices.

Clamping toolholder 32/12 mm

Article no.: 255798 32/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 12 mm
Application type neutral
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder CRDNN 3225P12
suitable indexable insert RN.. 1207..
Functional width L4 neutral holders 12.5 mm
Overhang L1 neutral holders 34 mm
Overall length L neutral holders 170 mm
Shim 259031 43
Shim screw 259025 2
Clamp 259035 3
Washer for clamp 259041 1
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255798 32/12
EAN / GTIN 4045197799159
Manufacturer number 255798 32/12

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart