• The item cannot be ordered due to missing prices.

Clamping toolholder 25/12 mm

Article no.: 255795 25/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 25 mm
    Insert size 12 mm
    Application type right-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder CRSNR/L 2525M12
    suitable indexable insert RN.. 1207..
    Functional width L4 32 mm
    Head length L1 34 mm
    Overall length L 150 mm
    Shim 259031 43
    Shim screw 259025 2
    Clamp 259035 3
    Washer for clamp 259041 1
    Setting angle κ 90 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 255795 25/12
    EAN / GTIN 4045197799104
    Manufacturer number 255795 25/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart