• The item cannot be ordered due to missing prices.

Lever lock toolholder set, left-hand, Shank / insert size: 16mm

Article no.: 255131 16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610; Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type left-hand
Standard DIN ISO 5610; Works standard
ISO code toolholder PCLNL 1616H09; PDJNL 16161H11; PSSNL 1616H12
suitable indexable insert CN.. 09T3..; DN.. 1104..; SN.. 1204..
Functional width L4 20 mm
Head length L1 22 mm; 25 mm; 25 mm
Overall length L 100 mm
Spare part 259981 1
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255131 16
EAN / GTIN 4045197941749
Manufacturer number 255131 16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart