• The item cannot be ordered due to missing prices.

Lever lock toolholder set, right-hand, Shank size: 20mm

Article no.: 255120 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610; Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type right-hand
Standard DIN ISO 5610; Works standard
ISO code toolholder PCLNR 2020K12; PDJNR 2020K11;
suitable indexable insert CN.. 1204..; DN.. 1104..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Spare part 259981 8
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255120 20
EAN / GTIN 4062406383091
Manufacturer number 255120 20

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart