• The item cannot be ordered due to missing prices.

Screw-on toolholder set, right-hand, Shank size: 25mm

Article no.: 255110 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Application type right-hand
Standard Works standard
ISO code toolholder PCLNR 2525M16; PCSNR 2525M16
suitable indexable insert CN.. 1606..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Spare part 259981 6
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255110 25
EAN / GTIN 4045197941879
Manufacturer number 255110 25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart