{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 252208 HB7140-1 | |
EAN / GTIN | 4045197820891 | |
Manufacturer number | 252208 HB7140-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() WNMG 080408, Grade: HB7140-1 |
|||||
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7140-1 | HB7020 | HB7210-1 | HBT130 | HBT020 |
Chip breaker | VG | SG | GG | MR | PR |
Main application | M | P | K | M | P |