{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | WNMG 080404 | |
Eckenradius | 0.4 mm | |
Sorte | PR015S | |
Tool material | Carbide | |
Hauptanwendung | S | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | MU | |
Toleranz | M | |
Cutting depth ap | 0.5 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.18 mm/rev. | |
Cutting speed vc main application | 25 m/min - 70 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 6 | |
Schlicht/Schrupp-Zuordnung | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252112 PR015S | |
EAN / GTIN | 4960664837649 | |
Manufacturer number | TLJ08636 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |