{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 060408 | |
Corner radius | 0.8 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252064 HB7140-1 | |
EAN / GTIN | 4045197820853 | |
Manufacturer number | 252064 HB7140-1 |
This article |
Recommendations |
|
---|---|---|
WNMG 060408, Grade: HB7140-1 |
||
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 060408 | WNMG 060408 |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 4 mm | 0.5 mm - 4 mm |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. |
Main application | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning |