{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 450 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252014 CA510 | |
EAN / GTIN | 4960664700370 | |
Manufacturer number | TAA08501 |
This article |
Recommendations |
|
---|---|---|
WNMG 080408, Grade: CA510 |
||
Number of changes/inserts | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 080408 | WNMG 080408 |
Finishing/roughing assignment | Finishing | Finishing |
Cutting conditions | continuous | continuous |
Grade | CA510 | HB7010-1 |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |