• The item cannot be ordered due to missing prices.

WNMG 060404, Grade: HBT130

Article no.: 251938 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 060404
Corner radius 0.4 mm
Grade HBT130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker M
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Coating TiCN
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251938 HBT130
EAN / GTIN 4062406256753
Manufacturer number 251938 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 060404, Grade: HBT130

WNMG 060404, Grade: HBT130

Number of changes/inserts 6 6 6
Corner radius 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Finishing Finishing Finishing
Tool material Carbide Carbide Carbide
Cutting depth ap 0.5 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm
Chip breaker M VS VS
Main application M M M

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart