{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 32 mm | |
Insert size | 8 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Norm | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A32S MWLNR/L08 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | WN.. 0804.. | |
Minimum pre-drill ⌀ Dmin | 40 mm | |
Centre offset L3 | 22 mm | |
Clamping height L2 | 31 mm | |
Overall length L | 250 mm | |
Screw set | 259023 3 | |
Shim | 259031 41 | |
Clamping claw | 259038 12 | |
Pin | 259049 5 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 251936 32/08 | |
EAN / GTIN | 4045197651426 | |
Manufacturer number | 251936 32/08 |