{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | VNMG 160408 | |
Eckenradius | 0.8 mm | |
Sorte | HBT130 | |
Schneidstoff | Carbide | |
Beschichtung | TiCN | |
Hauptanwendung | M | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | MM | |
Cutting depth ap | 0.5 mm - 4 mm | |
Vorschub f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251829 HBT130 | |
EAN / GTIN | 4062406256739 | |
Manufacturer number | 251829 HBT130 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |