• The item cannot be ordered due to missing prices.

Boring bar, steel 40/16 mm

Article no.: 251728 40/16
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A40T MVZNR/L 16
Setting angle κ 95 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 57 mm
Centre offset L3 35 mm
Clamping height L2 38.5 mm
Usable depth T 15 mm
Overall length L 300 mm
Overhang L1 120 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamp 259021 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251728 40/16
EAN / GTIN 4045197868268
Manufacturer number 251728 40/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart