This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco screw-on toolholder, left-hand, Shank / insert size: 25/16mm

Article no.: 251703 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 25 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
ISO code toolholder MVJNR/L 2525X16
suitable indexable insert VN.. 1604..
Functional width L4 32 mm
Head length L1 46 mm
Overall length L 117.5 mm
Shim 259031 1
Shim screw 259025 9
Clamping claw 259038 3
Screw for clamping claw 259021 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251703 25/16
Manufacturer number 251703 25/16

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart