{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251564 HBT020 | |
EAN / GTIN | 4062406256661 | |
Manufacturer number | 251564 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
TNMG 160404, Grade: HBT020 |
||||
Number of changes/inserts | 6 | 6 | 6 | 6 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted |
Cutting depth ap | 0.8 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Chip breaker | PM | SM | SM | SM |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Cutting speed vc main application | 100 m/min - 280 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min |