{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Type | HB7210-1 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251546 HB7210-1 | |
EAN / GTIN | 4062406059125 | |
Manufacturer number | 251546 HB7210-1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |