• The item cannot be ordered due to missing prices.

TNMG 160408, Grade: HB7130-2

Article no.: 251544 HB7130-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251544 HB7130-2
EAN / GTIN 4062406750015
Manufacturer number 251544 HB7130-2

Downloads & documents

Compare with similar products

This article


Recommendations


TNMG 160408, Grade: HB7130-2

TNMG 160408, Grade: HB7130-2

ISO code indexable insert TNMG 160404 TNMG 160408 TNMG 160408 TNMG 160408
Finishing/roughing assignment Finishing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning
Grade HB7130-2 HB7140-1 HB7120-1 HBT130
Chip breaker VM VM VM MM
Feed f 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.12 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min 60 m/min - 230 m/min 80 m/min - 260 m/min 50 m/min - 200 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart