• The item cannot be ordered due to missing prices.

TNMG 160408, Grade: HB7120-1

Article no.: 251434 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251434 HB7120-1
EAN / GTIN 4045197820044
Manufacturer number 251434 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


TNMG 160408, Grade: HB7120-1

TNMG 160408, Grade: HB7120-1

Number of changes/inserts 6 6
Tool material Carbide Carbide
Cutting conditions continuous continuous
Cutting depth ap 0.3 mm - 2 mm 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application M P
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart