• The item cannot be ordered due to missing prices.

Boring bar, steel 32/16 mm

Article no.: 251417 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 32 mm
    Insert size 16 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A32S PTFNR/L 16
    Setting angle κ 90 degrees
    suitable indexable insert TN.. 1604..
    Minimum pre-drill ⌀ Dmin 40 mm
    Centre offset L3 22 mm
    Clamping height L2 31 mm
    Overall length L 250 mm
    Shim 259031 34
    Lever 259015 9
    Lever screw 259018 6
    Shim pins pack 259044 5
    Shim punches pack 259047 3
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251417 32/16
    EAN / GTIN 4045197650962
    Manufacturer number 251417 32/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart