• The item cannot be ordered due to missing prices.

SNMG 150616, Grade: HB7120-1

Article no.: 251332 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 150616
Corner radius 1.6 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VG
Cutting depth ap 1.5 mm - 9 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251332 HB7120-1
EAN / GTIN 4045197820006
Manufacturer number 251332 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart