{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | CA515 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 510 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251162 CA515 | |
Manufacturer number | TAB05272 |
This article |
Recommendations |
|
---|---|---|
SNMG 120404, Grade: CA515 |
||
Finishing/roughing assignment | Finishing | Finishing |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.3 mm - 2 mm |
Grade | CA515 | HB7010-1 |
Chip breaker | PQ | SS |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P |