{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Indexable insert for turning |
Article number | 251144 HB7130-2 | |
EAN / GTIN | 4067263330240 | |
Manufacturer number | 251144 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SNMG 120408 HB7130-2 |
|||
Finishing/roughing assignment | Finishing | ||
Grade | HB7020 | HB7140-1 | |
Chip breaker | SS | VS | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | ||
Cutting speed vc main application | 70 m/min - 260 m/min | ||
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |