• The item cannot be ordered due to missing prices.

Lever lock toolholder 40/19 mm

Article no.: 251113 40/19

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 40 mm
    Insert size 19 mm
    Application type left-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder PSSNR/L 4040S19
    suitable indexable insert SN.. 1906..
    Functional width L4 50 mm
    Head length L1 45 mm
    Overall length L 250 mm
    Shim 259031 16
    Lever 259015 1
    Lever screw 259018 1
    Shim pins pack 259044 1
    Shim punches pack 259047 1
    Setting angle κ 45 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251113 40/19
    EAN / GTIN 4062406063184
    Manufacturer number 251113 40/19

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart