• The item cannot be ordered due to missing prices.

Lever lock toolholder 40/19 mm

Article no.: 251111 40/19

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 40 mm
Insert size 19 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSKNR/L 4040S19
suitable indexable insert SN.. 1906..
Functional width L4 50 mm
Head length L1 45 mm
Overall length L 250 mm
Shim 259031 16
Lever 259015 1
Lever screw 259018 1
Shim pins pack 259044 1
Shim punches pack 259047 1
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251111 40/19
EAN / GTIN 4062406063160
Manufacturer number 251111 40/19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart