• The item cannot be ordered due to missing prices.

Lever lock toolholder 25/12 mm

Article no.: 251107 25/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSBNR/L 2525M12
suitable indexable insert SN.. 1204..
Functional width L4 22 mm
Head length L1 29 mm
Overall length L 150 mm
Shim 259031 20
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251107 25/12
EAN / GTIN 4045197861986
Manufacturer number 251107 25/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart