• The item cannot be ordered due to missing prices.

Lever lock toolholder 32/19 mm

Article no.: 251106 32/19
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSBNR/L 3232P19
suitable indexable insert SN.. 1906..
Functional width L4 27 mm
Head length L1 39 mm
Overall length L 170 mm
Shim 259031 38
Lever 259015 13
Lever screw 259018 13
Shim pins pack 259044 7
Shim punches pack 259047 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251106 32/19
EAN / GTIN 4045197861962
Manufacturer number 251106 32/19

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart