• The item cannot be ordered due to missing prices.

KNUX 160410R HB7140-1

Article no.: 251076 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert KNUX 160410R
Corner radius 1 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VG
Chip diverter 3.2 mm
Cutting depth ap 1 mm - 6 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min
Number of changes/inserts 2
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251076 HB7140-1
EAN / GTIN 4045197820594
Manufacturer number 251076 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart