• The item cannot be ordered due to missing prices.

DNMG 150616 CA025P

Article no.: 250894 CA025P
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150616
    Corner radius 1.6 mm
    Grade CA025P
    Tool material Carbide
    Coating CVD
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PH
    Cutting depth ap 1 mm - 5 mm
    Feed f 0.25 mm/rev. - 0.8 mm/rev.
    Cutting speed vc main application 70 m/min - 420 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250894 CA025P
    EAN / GTIN 4960664864447
    Manufacturer number TMH00204

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart