• The item cannot be ordered due to missing prices.

DNMG 150608 KW10

Article no.: 250797 KW10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150608
    Corner radius 0.8 mm
    Grade KW10
    Tool material Carbide
    Main application N
    Cutting conditions slightly interrupted
    Chip breaker AH
    Cutting depth ap 0.8 mm - 3.5 mm
    Feed f 0.1 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 60 m/min - 400 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250797 KW10
    EAN / GTIN 4960664224388
    Manufacturer number TWE64427

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart