{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150604 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS | |
Cutting depth ap | 0.7 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250796 CA6525 | |
EAN / GTIN | 4960664471737 | |
Manufacturer number | TJV02508 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150604, Grade: CA6525 |
|||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting depth ap | 0.7 mm - 4 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Grade | CA6525 | HB7120-1 | HB7140-1 | HBT130 | HB7130-2 |
Chip breaker | MS | VM | VM | MM | VM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |