{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSM | |
Toleranz | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.3 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250765 HB7020 | |
EAN / GTIN | 4045197948748 | |
Manufacturer number | 250765 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DNMG 150612 wiper HB7020 |
|||
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 1.2 | 1.2 | 1.2 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7020 | HB7020 | HB7210-1 |
Feed f | 0.3 ;0.45 | 0.3 ;0.45 | 0.3 ;0.7 |
Main application | P | P | K |
Cutting speed vc main application | 120 ;350 | 120 ;350 | 100 ;450 |