{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250762 HB7140-1 | |
EAN / GTIN | 4045197820518 | |
Manufacturer number | 250762 HB7140-1 |
This article |
Recommendations |
||
---|---|---|---|
DNMG 150608 HB7140-1 |
|||
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Chip breaker | VM | MM | VM |