• The item cannot be ordered due to missing prices.

DNMG 150608 CCX

Article no.: 250697 CCX

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150608
    Corner radius 0.8 mm
    Grade CCX
    Tool material Cermet
    Coating coated
    Main application P
    Cutting conditions continuous
    Chip breaker PP
    Cutting depth ap 0.2 mm - 1.5 mm
    Feed f 0.05 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 210 m/min - 450 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250697 CCX
    EAN / GTIN 4960664900886

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart