• The item cannot be ordered due to missing prices.

DNMG 150408, Grade: HB7035-1

Article no.: 250672 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Coating coated
Main application P
Cutting conditions heavily interrupted
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250672 HB7035-1
EAN / GTIN 4045197949028
Manufacturer number 250672 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart