• The item cannot be ordered due to missing prices.

Indexable insert for turning DNMG 150612, for finish machining, Wiper, Type: HB7020

Article no.: 250663 HB7020

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150612
Corner radius 1.2 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.15 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250663 HB7020
EAN / GTIN 4045197948595
Manufacturer number 250663 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart