• The item cannot be ordered due to missing prices.

Boring bar, steel 20/11 mm

Article no.: 250627 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20Q PDUNR/L11
Setting angle κ 93 degrees
suitable indexable insert DN.. 1104..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 16 mm
Clamping height L2 19 mm
Overall length L 180 mm
Lever 259015 10
Lever screw 259018 12
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250627 20/11
EAN / GTIN 4045197650627
Manufacturer number 250627 20/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart