{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | PDNNR/L 2020K11 | |
suitable indexable insert | DN.. 1104.. | |
Functional width L4 | 10 mm | |
Head length L1 | 25 mm | |
Overall length L | 125 mm | |
Shim | 259031 7 | |
Lever | 259015 7 | |
Lever screw | 259018 6 | |
Set of shim pins | 259044 4 | |
Shim punches pack | 259047 3 | |
Setting angle κ | 63 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250612 20/11 | |
EAN / GTIN | 4045197861719 | |
Manufacturer number | 250612 20/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |