• The item cannot be ordered due to missing prices.

Clamp toolholder, left-hand, Shank / insert size: 20/15mm

Article no.: 250609 20/15

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 15 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder DDJNR/L 2020K15
suitable indexable insert DN.. 1506..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 125 mm
Shim 259031 28
Shim screw 259025 10
Clamp, screw, spring 259035 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250609 20/15
EAN / GTIN 4045197650467
Manufacturer number 250609 20/15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart