• The item cannot be ordered due to missing prices.

CNMM 190616 HB7140-1

Article no.: 250464 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMM 190616
    Corner radius 1.6 mm
    Grade HB7140-1
    Tool material Carbide
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker VR
    Cutting depth ap 2 mm - 8 mm
    Feed f 0.2 mm/rev. - 0.8 mm/rev.
    Cutting speed vc main application 40 m/min - 180 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250464 HB7140-1
    EAN / GTIN 4045197928122
    Manufacturer number 250464 HB7140-1

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart