• The item cannot be ordered due to missing prices.

CNMG 190624 HB7140-1

Article no.: 250343 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 190624
    Corner radius 2.4 mm
    Grade HB7140-1
    Tool material Carbide
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker VG
    Cutting depth ap 1.5 mm - 6 mm
    Feed f 0.25 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 50 m/min - 210 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250343 HB7140-1
    EAN / GTIN 4045197928047
    Manufacturer number 250343 HB7140-1

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart