{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 190616 | |
Corner radius | 1.6 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 8 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250341 HB7020 | |
EAN / GTIN | 4045197764096 | |
Manufacturer number | 250341 HB7020 |
This article |
Recommendations |
|
---|---|---|
CNMG 190616, Grade: HB7020 |
||
Corner radius | 1.6 mm | 1.6 mm |
ISO code indexable insert | CNMG 190616 | CNMG 190616 |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | HB7020 | HB7140-1 |
Chip breaker | SG | VG |
Cutting speed vc main application | 100 m/min - 300 m/min | 50 m/min - 210 m/min |