• The item cannot be ordered due to missing prices.

Alternative article:

CNMG 160612, Grade: HB7140-1

Article no.: 250336 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250336 HB7140-1
EAN / GTIN 4045197820389
Manufacturer number 250336 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 160612, Grade: HB7140-1

CNMG 160612, Grade: HB7140-1

Number of changes/inserts 4 4 4 4 4
Tool material Carbide Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Grade HB7140-1 HB7020 HB7210-1 HBT020 HBT130
Feed f 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.32 mm/rev. - 0.8 mm/rev. 0.2 mm/rev. - 0.6 mm/rev. 0.15 mm/rev. - 0.55 mm/rev.
Main application M P K P M
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart