{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160608 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MR | |
Cutting depth ap | 2 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250220 HBT130 | |
EAN / GTIN | 4062406256241 | |
Manufacturer number | 250220 HBT130 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
CNMG 160608, Grade: HBT130 |
|||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 2 mm - 6 mm | 1.5 mm - 8 mm | 1.5 mm - 8 mm | 1.5 mm - 6 mm | 1.5 mm - 6 mm | 1.5 mm - 8 mm | 1.8 mm - 6 mm |
Chip breaker | MR | SG | SG | VG | VG | SG | PR |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.6 mm/rev. |