• The item cannot be ordered due to missing prices.

CNMG 120404, Grade: HBT020

Article no.: 250196 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Grade HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.8 mm - 5 mm
Feed f 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 100 m/min - 280 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250196 HBT020
EAN / GTIN 4062406256135
Manufacturer number 250196 HBT020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120404, Grade: HBT020

CNMG 120404, Grade: HBT020

Number of changes/inserts 4 4
ISO code indexable insert CNMG 120404 CNMG 120404
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Semi-roughing
Cutting conditions slightly interrupted slightly interrupted
Main application P P
Cutting speed vc main application 100 m/min - 280 m/min 120 m/min - 350 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart