{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160608 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250168 HB7130-2 | |
EAN / GTIN | 4067263121398 | |
Manufacturer number | 250168 HB7130-2 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CNMG 160608, Grade: HB7130-2 |
||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HBT130 | HBT020 |
Cutting speed vc main application | 70 m/min - 240 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 100 m/min - 320 m/min | 50 m/min - 200 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |