{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Type | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250063 HB7020 | |
EAN / GTIN | 4045197948540 | |
Manufacturer number | 250063 HB7020 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |