• The item cannot be ordered due to missing prices.

Lever lock toolholder 16/09 mm

Article no.: 250023 16/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 9 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder PCKNR/L 1616H09
    suitable indexable insert CN.. 09T3..
    Functional width L4 20 mm
    Head length L1 22 mm
    Overall length L 100 mm
    Shim 259031 27
    Lever 259015 9
    Lever screw 259018 6
    Shim pins pack 259044 5
    Shim punches pack 259047 3
    Setting angle κ 75 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250023 16/09
    EAN / GTIN 4045197782601
    Manufacturer number 250023 16/09

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart