• The item cannot be ordered due to missing prices.

Lever lock toolholder 16/09 mm

Article no.: 250020 16/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 9 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder PCBNR/L 1616H09
    suitable indexable insert CN.. 09T3..
    Functional width L4 16 mm
    Head length L1 20 mm
    Overall length L 100 mm
    Shim 259031 27
    Lever 259015 9
    Lever screw 259018 6
    Shim pins pack 259044 5
    Shim punches pack 259047 3
    Setting angle κ 75 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250020 16/09
    EAN / GTIN 4045197781819
    Manufacturer number 250020 16/09

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart